Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Plugs
Measurement and control - Stamp
CUTLINE 892105 PRECISION GROUND PLUG GAUGE D.16 TOLERANCE H7
CUTLINE 892105 PRECISION GROUND PLUG GAUGE D.16 TOLERANCE H7
Smooth Plug Gauges
References
giss cutline:
892105
rubix:
245A6358
ean:
3660338446931
Technical specifications
Nominal diameter (metric)
16
mm
Threaded
no
Type 2
double
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892105 PRECISION GROUND PLUG GAUGE D.16 TOLERANCE H7
Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.16 TOLERANCE H7
Strengths
With „Go“ and „No-Go“ side
Applications
Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts
Technical specifications
Attributes
Nominal diameter (metric)
16
mm
Threaded
no
Type 2
double
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.09
excl. VAT
/
Each
£
18.11
incl. VAT
In stock: Next day delivery
Select variants (68)
Add to cart
Check our products from related categories
ROEBUCK 55-200-050 DIAL BORE GAUGE 35 - 50 X 0.01MM
CUTLINE 892164 PRECISION GROUND THREADED PLUG GAUGE M10X1,50
CUTLINE 892151 PRECISION GROUND PLUG GAUGE D.95 TOLERANCE H7
CUTLINE 892107 PRECISION GROUND PLUG GAUGE D.18 TOLERANCE H7
CUTLINE 892127 PRECISION GROUND PLUG GAUGE D.42 TOLERANCE H7
CUTLINE 892088 PRECISION GROUND PLUG GAUGE D.2,5 TOLERANCE H7
CUTLINE 892104 PRECISION GROUND PLUG GAUGE D.15 TOLERANCE H7
CUTLINE 892165 PRECISION GROUND THREADED PLUG GAUGE M11X1,50
CUTLINE 892150 PRECISION GROUND PLUG GAUGE D.92 TOLERANCE H7
CUTLINE 892126 PRECISION GROUND PLUG GAUGE D.40 TOLERANCE H7
ROEBUCK 77-119-990 STEEL FEELER GAUGE KIT IMP 20 X 12 X 1/2
ROEBUCK 7003-150 DEPTH GAUGE METRIC
CUTLINE 892180 THREADED PLUG GAUGE MF12X1,00 - TOLERANCE 6H
CUTLINE 892085 PRECISION GROUND PLUG GAUGE D.1 TOLERANCE H7
SYKESPIC 70300000 FLOWSTOP HD KIT