CUTLINE 892088 PRECISION GROUND PLUG GAUGE D.2,5 TOLERANCE H7


Smooth Plug Gauges

References
giss cutline:892088
rubix:245A6341
ean:3660338446764
brand logo
brand logo
Technical specifications
Nominal diameter (metric)2.5 mm

Product details : CUTLINE 892088 PRECISION GROUND PLUG GAUGE D.2,5 TOLERANCE H7


Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.2,5 TOLERANCE H7

Strengths

With „Go“ and „No-Go“ side

Applications

Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts

Technical specifications


Attributes
Nominal diameter (metric)2.5 mm
Show UNSPSC/ECL@SS
£ 13.68 excl. VAT
/ Each
£ 16.42 incl. VAT
  • In stock: Next day delivery