Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Plugs
Measurement and control - Stamp
CUTLINE 892107 PRECISION GROUND PLUG GAUGE D.18 TOLERANCE H7
CUTLINE 892107 PRECISION GROUND PLUG GAUGE D.18 TOLERANCE H7
Smooth Plug Gauges
References
giss cutline:
892107
rubix:
245A6360
ean:
3660338446955
Technical specifications
Nominal diameter (metric)
18
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892107 PRECISION GROUND PLUG GAUGE D.18 TOLERANCE H7
Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.18 TOLERANCE H7
Strengths
With „Go“ and „No-Go“ side
Applications
Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts
Technical specifications
Attributes
Nominal diameter (metric)
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.09
excl. VAT
/
Each
£
18.11
incl. VAT
In stock: Next day delivery
Select variants (68)
Add to cart
Check our products from related categories
CUTLINE 892162 PRECISION GROUND THREADED PLUG GAUGE M8X1,25
CUTLINE 892149 PRECISION GROUND PLUG GAUGE D.90 TOLERANCE H7
CUTLINE 892105 PRECISION GROUND PLUG GAUGE D.16 TOLERANCE H7
CUTLINE 892125 PRECISION GROUND PLUG GAUGE D.38 TOLERANCE H7
CUTLINE 892086 PRECISION GROUND PLUG GAUGE D.1,5 TOLERANCE H7
CUTLINE 892102 PRECISION GROUND PLUG GAUGE D.13 TOLERANCE H7
CUTLINE 892163 PRECISION GROUND THREADED PLUG GAUGE M9X1,25
CUTLINE 892148 PRECISION GROUND PLUG GAUGE D.88 TOLERANCE H7
CUTLINE 892124 PRECISION GROUND PLUG GAUGE D.37 TOLERANCE H7
CUTLINE 892178 THREADED PLUG GAUGE MF8X1,00 - TOLERANCE 6H
CUTLINE 892176 THREADED PLUG GAUGE MF6X0,75 - TOLERANCE 6H
ROEBUCK 55-200-050 DIAL BORE GAUGE 35 - 50 X 0.01MM
CUTLINE 892159 PRECISION GROUND THREADED PLUG GAUGE M5X0,80
CUTLINE 892146 PRECISION GROUND PLUG GAUGE D.82 TOLERANCE H7
CUTLINE 892099 PRECISION GROUND PLUG GAUGE D.10 TOLERANCE H7