CUTLINE 892138 PRECISION GROUND PLUG GAUGE D.62 TOLERANCE H7

Smooth Plug Gauges

See technical informationSee documents

References

Superseded Ref:864692
GISS Cutline:892138
Rubix:245A6391
EAN:3660338447266
brand logo

Technical specifications

Nominal diameter (metric)62 mm

Documents

Product details : CUTLINE 892138 PRECISION GROUND PLUG GAUGE D.62 TOLERANCE H7


Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.62 TOLERANCE H7

Strengths

With „Go“ and „No-Go“ side

Applications

Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts

Technical specifications


Attributes
Nominal diameter (metric)62 mm
£ 49.47 excl. VAT
/ Each
£ 59.36 incl. VAT
  • Usually arrives within 14 working days