Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Plugs
Measurement and control - Stamp
CUTLINE 892116 PRECISION GROUND PLUG GAUGE D.27 TOLERANCE H7
CUTLINE 892116 PRECISION GROUND PLUG GAUGE D.27 TOLERANCE H7
Smooth Plug Gauges
References
giss cutline:
892116
rubix:
245A6369
ean:
3660338447044
Technical specifications
Nominal diameter (metric)
27
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892116 PRECISION GROUND PLUG GAUGE D.27 TOLERANCE H7
Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.27 TOLERANCE H7
Strengths
With „Go“ and „No-Go“ side
Applications
Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts
Technical specifications
Attributes
Nominal diameter (metric)
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.71
excl. VAT
/
Each
£
44.05
incl. VAT
In stock: Next day delivery
Select variants (68)
Add to cart
Check our products from related categories
CUTLINE 892170 PRECISION GROUND THREADED PLUG GAUGE M20X2,50
ROEBUCK 55-200-150 DIAL BORE GAUGE 50 - 160 X 0.01MM
CUTLINE 892182 THREADED PLUG GAUGE MF14X1,50 - TOLERANCE 6H
CUTLINE 892113 PRECISION GROUND PLUG GAUGE D.24 TOLERANCE H7
CUTLINE 892165 PRECISION GROUND THREADED PLUG GAUGE M11X1,50
CUTLINE 892126 PRECISION GROUND PLUG GAUGE D.40 TOLERANCE H7
CUTLINE 892142 PRECISION GROUND PLUG GAUGE D.72 TOLERANCE H7
CUTLINE 892181 THREADED PLUG GAUGE MF12X1,50 - TOLERANCE 6H
CUTLINE 892118 PRECISION GROUND PLUG GAUGE D.30 TOLERANCE H7
CUTLINE 892152 PRECISION GROUND PLUG GAUGE D.100 TOLERANCE H7
CUTLINE 892098 PRECISION GROUND PLUG GAUGE D.9 TOLERANCE H7
CUTLINE 892138 PRECISION GROUND PLUG GAUGE D.62 TOLERANCE H7
CUTLINE 892175 THREADED PLUG GAUGES SET 7PC (M3/M4/M5/M6/M8/M10/M12)
CUTLINE 892173 PRECISION GROUND THREADED PLUG GAUGE M27X3,00
CUTLINE 892148 PRECISION GROUND PLUG GAUGE D.88 TOLERANCE H7