CUTLINE 892168 PRECISION GROUND THREADED PLUG GAUGE M16X2,00


Double metric threaded plug

References
giss cutline:892168
rubix:245A6420
ean:3660338447556
brand logo
brand logo
Technical specifications
Nominal diameter (metric)16 mm
Threadedyes
Type 2double
See all Specifications

Product details : CUTLINE 892168 PRECISION GROUND THREADED PLUG GAUGE M16X2,00


Standards: DIN 13
PRECISION GROUND THREADED PLUG GAUGE M16X2,00

Strengths

Metric threads
With "Go" and "No-Go" sides

Applications

Double threaded plug 6H
steel hardened and precision ground
with "Go" and "No-Go" sides
Thread dimensions

Technical specifications


Attributes
Nominal diameter (metric)16 mm
Threadedyes
Type 2double
Typemetric
Threadingm16x2.00
Show UNSPSC/ECL@SS
£ 21.68 excl. VAT
/ Each
£ 26.02 incl. VAT
  • Usually arrives within 14 working days