Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Plugs
Measurement and control - Stamp
CUTLINE 892149 PRECISION GROUND PLUG GAUGE D.90 TOLERANCE H7
CUTLINE 892149 PRECISION GROUND PLUG GAUGE D.90 TOLERANCE H7
Smooth Plug Gauges
References
giss cutline:
892149
rubix:
245A6402
ean:
3660338447372
Technical specifications
Nominal diameter (metric)
90
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892149 PRECISION GROUND PLUG GAUGE D.90 TOLERANCE H7
Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.90 TOLERANCE H7
Strengths
With „Go“ and „No-Go“ side
Applications
Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts
Technical specifications
Attributes
Nominal diameter (metric)
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
303.20
excl. VAT
/
Each
£
363.84
incl. VAT
In stock: Next day delivery
Select variants (68)
Add to cart
Check our products from related categories
CUTLINE 892144 PRECISION GROUND PLUG GAUGE D.78 TOLERANCE H7
ROEBUCK 55-200-035 DIAL BORE GAUGE 18 - 35 X 0.01MM
CUTLINE 892085 PRECISION GROUND PLUG GAUGE D.1 TOLERANCE H7
CUTLINE 892089 PRECISION GROUND PLUG GAUGE D.3 TOLERANCE H7
CUTLINE 892170 PRECISION GROUND THREADED PLUG GAUGE M20X2,50
CUTLINE 892166 PRECISION GROUND THREADED PLUG GAUGE M12X1,75
CUTLINE 892097 PRECISION GROUND PLUG GAUGE D.8 TOLERANCE H7
CUTLINE 892126 PRECISION GROUND PLUG GAUGE D.40 TOLERANCE H7
CUTLINE 892142 PRECISION GROUND PLUG GAUGE D.72 TOLERANCE H7
CUTLINE 892165 PRECISION GROUND THREADED PLUG GAUGE M11X1,50
CUTLINE 892113 PRECISION GROUND PLUG GAUGE D.24 TOLERANCE H7
CUTLINE 892175 THREADED PLUG GAUGES SET 7PC (M3/M4/M5/M6/M8/M10/M12)
CUTLINE 892118 PRECISION GROUND PLUG GAUGE D.30 TOLERANCE H7
CUTLINE 892096 PRECISION GROUND PLUG GAUGE D.7 TOLERANCE H7
CUTLINE 892098 PRECISION GROUND PLUG GAUGE D.9 TOLERANCE H7