CUTLINE 892175 THREADED PLUG GAUGES SET 7PC (M3/M4/M5/M6/M8/M10/M12)


Double metric threaded plug

References
giss cutline:892175
rubix:245A6427
ean:3660338447624
brand logo
brand logo
Technical specifications
Nominal diameter (metric)12 mm
Threadedyes
Type 2double
See all Specifications

Product details : CUTLINE 892175 THREADED PLUG GAUGES SET 7PC (M3/M4/M5/M6/M8/M10/M12)


Standards: DIN 13
THREADED PLUG GAUGES SET - 7PC (M3/M4/M5/M6/M8/M10/M12)

Strengths

Metric threads
With "Go" and "No-Go" sides

Applications

Double threaded plug 6H
steel hardened and precision ground
with "Go" and "No-Go" sides
Thread dimensions

Technical specifications


Attributes
Nominal diameter (metric)12 mm
Threadedyes
Type 2double
Typemetric
Threading7pc (m3/m4/m5/m6/m8/m10/m12
Show UNSPSC/ECL@SS
£ 126.45 excl. VAT
/ Each
£ 151.74 incl. VAT
  • In stock: Next day delivery