CUTLINE 892097 PRECISION GROUND PLUG GAUGE D.8 TOLERANCE H7

Smooth Plug Gauges

See technical informationSee documents
References
GISS Cutline:892097
Rubix:245A6350
EAN:3660338446856
brand logo
Technical specifications
Nominal diameter (metric)8 mm
Threadedno
Documents

Product details : CUTLINE 892097 PRECISION GROUND PLUG GAUGE D.8 TOLERANCE H7


Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.8 TOLERANCE H7

Strengths

With „Go“ and „No-Go“ side

Applications

Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts

Technical specifications


Attributes
Nominal diameter (metric)8 mm
Threadedno
Show UNSPSC/ECL@SS
£ 11.76 excl. VAT
/ Each
£ 14.11 incl. VAT
  • Usually arrives within 14 working days