CUTLINE 892166 PRECISION GROUND THREADED PLUG GAUGE M12X1,75


Double metric threaded plug

References
giss cutline:892166
rubix:245A6418
ean:3660338447532
brand logo
brand logo
Technical specifications
Nominal diameter (metric)12 mm
Threadedyes
Type 2double
See all Specifications

Product details : CUTLINE 892166 PRECISION GROUND THREADED PLUG GAUGE M12X1,75


Standards: DIN 13
PRECISION GROUND THREADED PLUG GAUGE M12X1,75

Strengths

Metric threads
With "Go" and "No-Go" sides

Applications

Double threaded plug 6H
steel hardened and precision ground
with "Go" and "No-Go" sides
Thread dimensions

Technical specifications


Attributes
Nominal diameter (metric)12 mm
Threadedyes
Type 2double
Typemetric
Threadingm12x1.75
Show UNSPSC/ECL@SS
£ 20.67 excl. VAT
/ Each
£ 24.80 incl. VAT
  • Usually arrives within 14 working days