CUTLINE 892095 PRECISION GROUND PLUG GAUGE D.6 TOLERANCE H7


Smooth Plug Gauges

References
giss cutline:892095
rubix:245A6348
ean:3660338446832
brand logo
brand logo
Technical specifications
Nominal diameter (metric)6 mm
Threadedno
Type 2double

Product details : CUTLINE 892095 PRECISION GROUND PLUG GAUGE D.6 TOLERANCE H7


Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.6 TOLERANCE H7

Strengths

With „Go“ and „No-Go“ side

Applications

Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts

Technical specifications


Attributes
Nominal diameter (metric)6 mm
Threadedno
Type 2double
Show UNSPSC/ECL@SS
£ 11.14 excl. VAT
/ Each
£ 13.37 incl. VAT
  • Usually arrives within 14 working days