Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Plugs
Measurement and control - Stamp
CUTLINE 892143 PRECISION GROUND PLUG GAUGE D.75 TOLERANCE H7
CUTLINE 892143 PRECISION GROUND PLUG GAUGE D.75 TOLERANCE H7
Smooth Plug Gauges
References
giss cutline:
892143
rubix:
245A6396
ean:
3660338447310
Technical specifications
Nominal diameter (metric)
75
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892143 PRECISION GROUND PLUG GAUGE D.75 TOLERANCE H7
Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.75 TOLERANCE H7
Strengths
With „Go“ and „No-Go“ side
Applications
Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts
Technical specifications
Attributes
Nominal diameter (metric)
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
233.27
excl. VAT
/
Each
£
279.92
incl. VAT
In stock: Next day delivery
Select variants (68)
Add to cart
Check our products from related categories
CUTLINE 892139 PRECISION GROUND PLUG GAUGE D.65 TOLERANCE H7
CUTLINE 892154 PRECISION GROUND THREADED PLUG GAUGE M1,6X0,35
CUTLINE 892131 PRECISION GROUND PLUG GAUGE D.47 TOLERANCE H7
CUTLINE 892162 PRECISION GROUND THREADED PLUG GAUGE M8X1,25
CUTLINE 892178 THREADED PLUG GAUGE MF8X1,00 - TOLERANCE 6H
SYKESPIC 70400000 FLOWSTOP XL - 35-80MM (SINGLE)
ROEBUCK 53-882-010 PIN GAUGE SET 1.30-4.98MM
ROEBUCK 77-119-990 STEEL FEELER GAUGE KIT IMP 20 X 12 X 1/2
CUTLINE 892098 PRECISION GROUND PLUG GAUGE D.9 TOLERANCE H7
ROEBUCK 49-900-171 ELECTRONIC DEPTH GAUGE 150MM/6 INCH
CUTLINE 892161 PRECISION GROUND THREADED PLUG GAUGE M7X1,00
CUTLINE 892140 PRECISION GROUND PLUG GAUGE D.68 TOLERANCE H7
CUTLINE 892151 PRECISION GROUND PLUG GAUGE D.95 TOLERANCE H7
CUTLINE 892114 PRECISION GROUND PLUG GAUGE D.25 TOLERANCE H7
CUTLINE 892122 PRECISION GROUND PLUG GAUGE D.35 TOLERANCE H7