References
Mitutoyo:177-252
Rubix:80297645
EAN:4946368038728

Documents
Product details : MITUTOYO 177-252 SETTING RING 35MM
Strengths
•Used for quick and accurate setting of dial bore gages, holtest and inside micrometers
If a setting ring of an optimal size is prepared, it can be used for calibration
If a setting ring of an optimal size is prepared, it can be used for calibration
Technical specifications
Attributes
| Nominal diameter (metric) | 3.5 mm |
|---|---|
| Tolerance | +/-10 µm |
| Nominal diameter | 3,5 mm |
Show UNSPSC/ECL@SS
£ 111.57 excl. VAT
/ Each
£ 133.88 incl. VAT
- Usually arrives within 14 working days