CUTLINE 892200 PRECISION GROUND RING GAUGE D.14 TYPE C

Smooth Ring Gauges

See technical informationSee documents

References

Superseded Ref:864794
GISS Cutline:892200
Rubix:245A6451
EAN:3660338447860
brand logo

Technical specifications

Nominal diameter (metric)14 mm
Tolerance0.0015

Documents

Product details : CUTLINE 892200 PRECISION GROUND RING GAUGE D.14 TYPE C


Norms: DIN 2250C
PRECISION GROUND RING GAUGE D.14 TYPE C

Applications

Precision Ring Gauge
Hardened steel, ground and lapped
Dimensions for diameter

Technical specifications


Attributes
Nominal diameter (metric)14 mm
Tolerance0.0015
£ 32.90 excl. VAT
/ Each
£ 39.48 incl. VAT
  • Usually arrives within 14 working days