CUTLINE 892207 PRECISION GROUND RING GAUGE D.21 TYPE C

Smooth Ring Gauges

See technical informationSee documents

References

Superseded Ref:864801
GISS Cutline:892207
Rubix:245A6458
EAN:3660338447938
brand logo

Technical specifications

Nominal diameter (metric)21 mm
Tolerance0.002

Documents

Product details : CUTLINE 892207 PRECISION GROUND RING GAUGE D.21 TYPE C


Norms: DIN 2250C
PRECISION GROUND RING GAUGE D.21 TYPE C

Applications

Precision Ring Gauge
Hardened steel, ground and lapped
Dimensions for diameter

Technical specifications


Attributes
Nominal diameter (metric)21 mm
Tolerance0.002
£ 40.22 excl. VAT
/ Each
£ 48.26 incl. VAT
  • Usually arrives within 14 working days