KLINGSPOR 278590 SMT645 FLAP DISC 115 X 22.23 MM GRIT 40 FLAT PK10
SMT 645 Supra Abrasive mop disc
See technical informationReferences
Klingspor:278590
Rubix:416A2877
EAN:5907560174460

Product details : KLINGSPOR 278590 SMT645 FLAP DISC 115 X 22.23 MM GRIT 40 FLAT PK10
SMT 645 abrasive mop disc, 115 x 22.23 mm grit 40 Flat
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | flat |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 49.00 excl. VAT
/ Each
£ 58.80 incl. VAT
- Usually arrives within 14 working days