Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
ROEBUCK 866861 CERAMIC CURVED FLAP DISC 125 X 22.23 MM G120
ROEBUCK 866861 CERAMIC CURVED FLAP DISC 125 X 22.23 MM G120
DLBC Flap disc
References
roebuck:
866861
rubix:
216A6064
ean:
3660338209253
Technical specifications
Diameter
125
mm
Reaming diameter
22.23
mm
Grain
120
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866861 CERAMIC CURVED FLAP DISC 125 X 22.23 MM G120
Ceramic curved fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLBC.125 - D.125 GR.120 FLAP DISC - CERAMIC - CURVED
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
deburring, grinding, polishing
Technical specifications
Attributes
Diameter
125
mm
Reaming diameter
22.23
mm
Grain
120
Type of abrasive
ceramic
Application
steel/stainless steel
Shape
offset hub
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.57
excl. VAT
/
Each
£
6.68
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
3M 65026 FLAP DISC 566A 115MM P60 CONICAL
GISS 866471 FLEX QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM P40
NORTON 63642502312 FLD FDTF 115X22 R842 NOR P60 VULNZ EU PK10
3M 51483 CUBITRON II FLAP DISC 969F 125MM 60+ FLAT
3M CUBITRON II 967A FLAP DISC FLAT P80 125MM
ROEBUCK 115 ZIRCONIUM FLAP DISC 80 GRIT 77696087769
NORTON 66261130726 VORTEX RAPID PREP FLAP DISC COARSE
ATLASSG 78072707162 BRONZE KX663 FLAP DISC 125X22MM P60 PACK 10
NORTON 63642502311 FLD FDTF 115X22 R842 NOR P40 VULNZ EU PK10
ATLAS 78072707161 FLAP DISC KX663 125X22.2MM P40 PACK 10
ROEBUCK 127 ZIRCONIUM FLAP DISC 40 GRIT 77696088167
FLEXOVIT 66254495777 MERCHANDISING FLAP DISC R82B 115X22MM P40 PACK 10
ROEBUCK 866868 CERAMIC FLAT FLAP DISC 125 X 22.23 MM G60
FLEXOVIT 63642517983 FLAP DISCS FLEXOVIT-INDUSTRIAL LINE ZIRCONIU-125X
3M 64848 FLAP DISC P60 577F 115X22MM