KLINGSPOR 322795 SMT628 FLAP DISC 125 X 22.23 MM GRIT 36 FLAT PK10
SMT 628 Supra Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:322795
Rubix:416A3278
EAN:4014855219292

Product details : KLINGSPOR 322795 SMT628 FLAP DISC 125 X 22.23 MM GRIT 36 FLAT PK10
SMT 628 abrasive mop disc, 125 x 22.23 mm grit 36 Flat
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | flat |
| Max speed | 80 m/s |
| Grain | 36 |
Show UNSPSC/ECL@SS
£ 42.33 excl. VAT
/ Each
£ 50.80 incl. VAT
- Usually arrives within 14 working days