KLINGSPOR 369259 SMT674 CERAMIC FLAP DISC 125X22.23MM P40 CONVEX PK10

SMT 674 Supra CEVOLUTION Abrasive mop disc

See technical information

References

Klingspor:369259
Rubix:416A4104
EAN:4014855531844
brand logo

Technical specifications

Diameter125 mm
Reaming diameter22.23 mm
See all Specifications

Product details : KLINGSPOR 369259 SMT674 CERAMIC FLAP DISC 125X22.23MM P40 CONVEX PK10


SMT 674 abrasive mop disc ceramic, 125 x 22.23 mm grit 40 convex

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Type of abrasiveceramic
Applicationmetals
Shapeconvex (12°)
Max speed80 m/s
Grain40
£ 45.50 excl. VAT
/ Each
£ 54.60 incl. VAT
  • Usually arrives within 14 working days