KLINGSPOR 278497 SMT800 NON-WOVEN FLAP DISC 115X22.23MM V FINE PK5
SMT 800 Special finishing Abrasive mop disc
See technical informationReferences
Klingspor:278497
Rubix:416A2875
EAN:4014855179619

Product details : KLINGSPOR 278497 SMT800 NON-WOVEN FLAP DISC 115X22.23MM V FINE PK5
SMT 800 non-woven mop disc, 115 x 22.23 mm very fine aluminium oxide convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium oxide |
| Application | metals |
| Shape | convex 12° |
| Max speed | 80 m/s |
| Grain | very fine |
Show UNSPSC/ECL@SS
£ 34.33 excl. VAT
/ Each
£ 41.20 incl. VAT
- Usually arrives within 14 working days