KLINGSPOR 369267 SMT674 CERAMIC FLAP DISC 180X22.23MM P60 CONVEX PK10
SMT 674 Supra CEVOLUTION Abrasive mop disc
See technical informationReferences
Klingspor:369267
Rubix:416A4109
EAN:4014855531929

Product details : KLINGSPOR 369267 SMT674 CERAMIC FLAP DISC 180X22.23MM P60 CONVEX PK10
SMT 674 abrasive mop disc ceramic, 180 x 22.23 mm grit 60 convex
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | metals |
| Shape | p |
| Max speed | 80 m/s |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 88.83 excl. VAT
/ Each
£ 106.60 incl. VAT
- Usually arrives within 14 working days