KLINGSPOR 322849 SMT996 CERAMIC FLAP DISC 115X22.23MM P40 CONVEX PK10
SMT 996 Special Abrasive mop disc
See technical informationReferences
Klingspor:322849
Rubix:416A3302
EAN:4014855219766

Product details : KLINGSPOR 322849 SMT996 CERAMIC FLAP DISC 115X22.23MM P40 CONVEX PK10
SMT 996 abrasive mop disc multibond ceramic, 115 x 22.23 mm grit 40 convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | metals |
| Shape | convex 6° |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 55.83 excl. VAT
/ Each
£ 67.00 incl. VAT
- Usually arrives within 14 working days