KLINGSPOR 321678 SMT925 FLAP DISC 125 X 22.23 MM GRIT 80 FLAT PK10
SMT 925 Special Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:321678
Rubix:416A3212
EAN:4014855204106

Product details : KLINGSPOR 321678 SMT925 FLAP DISC 125 X 22.23 MM GRIT 80 FLAT PK10
SMT 925 abrasive mop disc, 125 x 22.23 mm grit 80 Flat
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | flat |
| Max speed | 80 m/s |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 67.17 excl. VAT
/ Each
£ 80.60 incl. VAT
- Usually arrives within 14 working days