KLINGSPOR 321703 SMT926 FLAP DISC 115X22.23 MM GRIT 40 CONVEX PK10
SMT 926 Special Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:321703
Rubix:213A6880
EAN:4014855203857

Product details : KLINGSPOR 321703 SMT926 FLAP DISC 115X22.23 MM GRIT 40 CONVEX PK10
SMT 926 abrasive mop disc, 115 x 22.23 mm grit 40 convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | convex 6° (form p) |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 52.12 excl. VAT
/ Each
£ 62.54 incl. VAT
- Usually arrives within 14 working days