KLINGSPOR 312557 SMT850 COMBINATION FLAP DISC 115X22.23MM P80 MED PK5
SMT 850 plus Special Abrasive mop disc
See technical informationReferences
Klingspor:312557
Rubix:416A3142
EAN:4014855181766

Product details : KLINGSPOR 312557 SMT850 COMBINATION FLAP DISC 115X22.23MM P80 MED PK5
SMT 850 abrasive mop disc, combination, 115 x 22.23 mm grit 80 medium convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium oxide |
| Application | metals |
| Shape | convex (12°) |
| Max speed | 80 m/s |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 72.17 excl. VAT
/ Each
£ 86.60 incl. VAT
- Usually arrives within 14 working days