NORTON 63642502331 VULCAN ZIRCONIA FLAP DISC 115X22MM P40


Norton Vulcan Flap Disc

References
norton:63642502331
rubix:270A4195
ean:3157629585344
brand logo
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22 mm
Grain40
See all Specifications

Product details : NORTON 63642502331 VULCAN ZIRCONIA FLAP DISC 115X22MM P40


Norton Vulcan flap discs are engineered for multiple applications including heavy stock removal, blending and finishing. Flap discs cut faster and provide a better finish than fibre discs while having the added benefit of longer life thanks to the flap construction.

Strengths

Versatile product for rough grinding and deburring on steel and stainless steel
Self-sharpening zirconium abrasive grain
High & regular cut rate at medium and low pressures
Excellent price-performance ratio

Applications

Grinding

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22 mm
Grain40
ShapeFlap disc
Show UNSPSC/ECL@SS
£ 1.73 excl. VAT
/ Each
£ 2.08 incl. VAT
  • Usually arrives within 14 working days