KLINGSPOR 369283 SMT974 CERAMIC FLAP DISC 115X22.23MM P40 CONVEX PK10
SMT 974 Special CEVOLUTION Abrasive mop disc
See technical informationReferences
Klingspor:369283
Rubix:416A4125
EAN:4014855531523

Product details : KLINGSPOR 369283 SMT974 CERAMIC FLAP DISC 115X22.23MM P40 CONVEX PK10
SMT 974 abrasive mop disc ceramic, 115 x 22.23 mm grit 40 convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | metals |
| Shape | convex 6° |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 50.66 excl. VAT
/ Each
£ 60.79 incl. VAT
- Usually arrives within 14 working days