KLINGSPOR 351281 SMT325 FLAP DISC 115 X 22.23 MM P40 FLAT X-LOCK PK10
SMT 325 Extra Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:351281
Rubix:416A3694
EAN:4014855376810

Product details : KLINGSPOR 351281 SMT325 FLAP DISC 115 X 22.23 MM P40 FLAT X-LOCK PK10
SMT 325 abrasive mop disc X-LOCK, 115 x 22.23 mm grit 40 Flat
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | convex 12° |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 36.00 excl. VAT
/ Each
£ 43.20 incl. VAT
- Usually arrives within 14 working days