KLINGSPOR 366909 NCO710DB WHEEL 9 SF HARD 152.44X25.4X25.4MM PK2
NCO 710 DB High performance non-woven web wheel
See technical informationReferences
Klingspor:366909
Rubix:417A1234
EAN:4014855504329

Technical specifications
| Outer diameter | 152.4 mm |
|---|---|
| Width | 25.4 mm |
| Inner diameter | 25.4 mm |
Product details : KLINGSPOR 366909 NCO710DB WHEEL 9 SF HARD 152.44X25.4X25.4MM PK2
NCO 710 DB compact disc 9 SF hard, 152.4 x 25.4 x 25.4 mm fine silicon carbide
Technical specifications
Attributes
| Outer diameter | 152.4 mm |
|---|---|
| Width | 25.4 mm |
| Inner diameter | 25.4 mm |
| Max speed | 6000 rpm |
| Shaft diameter | 25.4 mm |
| Type | nco 710 db non-woven convolute wheel |
| Thickness | 25.4 mm |
| Abrasive Material | silicon carbide (sic) |
| Grain | fine |
Show UNSPSC/ECL@SS
£ 227.50 excl. VAT
/ Each
£ 273.00 incl. VAT
- Delivery usually within ( 5 ) days