BAHCO 2430 G-200 IP SNIPE NOSE CUTTING 200 IP
Snipe nose pliers 2430
See technical informationSee documentsReferences
Bahco:2430 G-200 IP
Rubix:80394151
EAN:7314150100835

Documents
Product details : BAHCO 2430 G-200 IP SNIPE NOSE CUTTING 200 IP
Snipe nose pliers developed according to the scientific Ergo process to ISO 5745. Finished in black and anti-corrosion treated. Manufactured from high performance alloy steel, with Ergo handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip. Slim semicircular shaped and serrated jaws. Sharp edges for cutting softer material such as copper and plastic insulated wire. Tips give a good grip and improved accessibility in confined spaces. Equipped with a return spring featuring an on/off function.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Nose shape | straight |
| Length of noses | 72 mm |
| Length | 200 mm |
| Weight | 170 g |
Show UNSPSC/ECL@SS
£ 35.70 excl. VAT
/ Each
£ 42.84 incl. VAT
- In stock: Next day delivery
