KNIPEX 1903130 JEWELLERY PLIERS 130MM
Round-nose jewelry bending pliers with cutting edge, chrome-plated 130 mm
See technical informationReferences
Knipex:19 03 130
Rubix:388A3313
EAN:4003773014348




Product details : KNIPEX 1903130 JEWELLERY PLIERS 130MM
As a precise specialty tool for fine cutting, bending and forming work, the Knipex 19 03 130 round-nose pliers impress with their slim, round-ground tips, which enable excellent handling when working on wires, silver jewelry and delicate electronic components.“
Features:
This compact pliers combines robustness with a delicate design. Its round, slim and precisely ground tips allow exact bending and forming of wires. The inductively hardened cutting edges provide durable, clean cuts, even on harder materials. Thanks to its low weight and handy shape it sits particularly comfortably in the hand. The plastic-coated handles also ensure a secure grip. With over 90 % recycled steel and a reduced CO₂ footprint, Knipex underlines its commitment to sustainability without compromising on performance and quality.
Specifications:
• Knipex reference: 19 03 130
• Overall length: 130 mm
• Width: 52 mm
• Thickness: 12 mm
• Weight: 72 g
• Surface: chrome-plated
• Handles: plastic-coated
• Cutting capacity for medium-hard steel wire (Ø): 2,2 mm
• Cutting capacity for hard wire (Ø): 1,6 mm
• Jaw thickness: 8,0 mm
• Tip width: 2,0 mm
• Tip thickness: 1,0 mm
• Jaw length: 32,0 mm
• Head width: 13,5 mm
• Hardness of cutting edges: approx. 60 HRC
Standards:
The Knipex 19 03 130 complies with REACH requirements and does not contain any SVHC substances hazardous to health.
Features:
This compact pliers combines robustness with a delicate design. Its round, slim and precisely ground tips allow exact bending and forming of wires. The inductively hardened cutting edges provide durable, clean cuts, even on harder materials. Thanks to its low weight and handy shape it sits particularly comfortably in the hand. The plastic-coated handles also ensure a secure grip. With over 90 % recycled steel and a reduced CO₂ footprint, Knipex underlines its commitment to sustainability without compromising on performance and quality.
Specifications:
• Knipex reference: 19 03 130
• Overall length: 130 mm
• Width: 52 mm
• Thickness: 12 mm
• Weight: 72 g
• Surface: chrome-plated
• Handles: plastic-coated
• Cutting capacity for medium-hard steel wire (Ø): 2,2 mm
• Cutting capacity for hard wire (Ø): 1,6 mm
• Jaw thickness: 8,0 mm
• Tip width: 2,0 mm
• Tip thickness: 1,0 mm
• Jaw length: 32,0 mm
• Head width: 13,5 mm
• Hardness of cutting edges: approx. 60 HRC
Standards:
The Knipex 19 03 130 complies with REACH requirements and does not contain any SVHC substances hazardous to health.
Walter Titex
Strengths
• Highest precision: Round, finely ground tips for especially meticulous work
• Versatility: Ideal for jewelry making, electronics and fine assembly work
• Durability: Inductively hardened cutting edges for a particularly long service life
• Comfortable handling: Plastic-coated handles for a secure and comfortable grip
• Environmentally friendly: Over 90 % recycled steel and low CO₂ footprint
• Versatility: Ideal for jewelry making, electronics and fine assembly work
• Durability: Inductively hardened cutting edges for a particularly long service life
• Comfortable handling: Plastic-coated handles for a secure and comfortable grip
• Environmentally friendly: Over 90 % recycled steel and low CO₂ footprint
Applications
This jewelry and round-nose pliers is ideal for goldsmiths and silversmiths, particularly for forming precise loops and fine structures. It is also a reliable tool in electronics workshops for gripping and cutting delicate components. Thanks to its robust construction and chrome-plated surface, it is optimal for professional environments where the highest precision is required.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x76x12 mm |
|---|---|
| Nose shape | round |
| Length of noses | 32 mm |
| Length | 130 mm |
| Cutting capacity | 2.2 mm |
| Weight | 72 g |
Show UNSPSC/ECL@SS
£ 35.02 excl. VAT
/ Each
£ 42.02 incl. VAT
- Delivery usually within ( 14 ) days