ROEBUCK PROFESSIONAL SNIPE NOSE PLIERS 160MM
Radio/telephone plier with cutter straight
See technical informationSee documentsReferences
Roebuck:5073361
Rubix:2521410
EAN:3660338341397
Documents
Product details : ROEBUCK PROFESSIONAL SNIPE NOSE PLIERS 160MM
Standard: DIN ISO 5745
Radio/telephone plier with cutter straight Polished surface, PVC dip-coated handles.
Radio/telephone plier with cutter straight Polished surface, PVC dip-coated handles.
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Length of noses | 52 mm |
| Length | 160 mm |
Show UNSPSC/ECL@SS
£ 27.54 excl. VAT
/ Each
£ 33.05 incl. VAT
- In stock: Next day delivery

