Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
EXPERT E050413 7IN 180MM 1000V INSULATED COMBINATION PLIER
EXPERT E050413 7IN 180MM 1000V INSULATED COMBINATION PLIER
Insulated pliers Expert
References
expert:
E050413
rubix:
80988200
ean:
3258950504131
Product details
Technical specifications
Product details : EXPERT E050413 7IN 180MM 1000V INSULATED COMBINATION PLIER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.70
excl. VAT
/
Each
£
26.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 8307-4 NEEDLE NOSE ELECTRONIC PLIERS
KNIPEX 9536315A CABLE CUTTER VDE 315MM
ROEBUCK VDE BENT SNIPE NOSE PLIERS 200MM
STAHLWILLE 66076110 ELECT.SIDE CUTTER 112MM
NWS 141-49-VDE-205-SB VDE LONG NOSE BENT 205MM
KNIPEX 7406200TBK DIAGONAL CUTTING NIPPERS TT
KNIPEX 0826185 NEEDLE-NOSE COMBINATION PLIERS 185MM
BAHCO 2171V-180 DIAG CUTTING PLIER 1000V 180MM
ROEBUCK VDE SNIPE NOSE PLIERS 200MM
BAHCO SC127V SCISSORS 1000V 125MM
STAHLWILLE 65338160 NOSE PLIER
ROEBUCK VDE DIAGONAL CUTTING PLIERS 160MM
GEDORE VDE 8314-160 SIDE CUTTER WITH DIPPED INSULATION
KNIPEX 7306160TBK X-CUT COMPACT DIAGONAL CUTTER TT 160MM
BAHCO 2223 S-150 STRIPPING PLIER 2223 S-150