192.AVSE - 1000 Volts Series VSE Insulated Diagonal Cutting Pliers for Hard Wire
Nose shape | Diagonal |
---|---|
Cutting capacity | 75 mm |
Length | 185 mm |
Logistic Weight | 288 g |
---|---|
Packaged dimensions (D x W x H) | 185x68x35 mm |
Package weight | 288 g |
Nose shape | Diagonal |
Cutting capacity | 75 mm |
Length | 185 mm |
Length of noses | 40 mm |
Weight | 370 g |
Usually arrives within 14 working days