KNIPEX 0206180 COMBINATION PLIERS 180MM
High Leverage Combination Pliers
See technical informationSee documentsReferences
Knipex:02 06 180
Rubix:2003154
EAN:4003773010012

Technical specifications
| Nose shape | universal |
|---|---|
| Cutting capacity | 11.5 mm |
| Length | 180 mm |
Documents
Product details : KNIPEX 0206180 COMBINATION PLIERS 180MM
02 06 200 High Leverage Combination Pliers
35% less effort required than with conventional combination pliers. with cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Precise, minimal light gap between the gripping jaws to ensure optimal function of the cutting edges. Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC.
Cutting capacities hard wire (diameter): Ø 2.8 mm Cutting capacities piano wire (diameter): Ø 2.2 mm Cutting capacity copper cable, multiple-stranded: Ø 13.0 mm Cutting capacity copper cable, multiple-stranded: 25.0 mm² VDE tested: yes
35% less effort required than with conventional combination pliers. with cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Precise, minimal light gap between the gripping jaws to ensure optimal function of the cutting edges. Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC.
35 % less effort required than with conventional combination pliers. With cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x65x20 mm |
|---|---|
| Nose shape | universal |
| Cutting capacity | 11.5 mm |
| Length | 180 mm |
| Material | high-grade special tool steel, forged, multi-stage oil-hardened |
| Weight | 247 g |
Show UNSPSC/ECL@SS
£ 33.29 excl. VAT
/ Each
£ 39.95 incl. VAT
- Delivery usually within ( 14 ) days








