KNIPEX 3011160SB LONG NOSE PLIERS 160MM
Snipe nose pliers, black atramentised with plastic coating type 30 11
See technical informationReferences
Knipex:30 11 160 SB
Rubix:388A3359
EAN:4003773010982



Product details : KNIPEX 3011160SB LONG NOSE PLIERS 160MM
Design: DIN ISO 5745.Serrated grip zones, handles covered with plastic.
Made of chromium-vanadium electric steel
Made of chromium-vanadium electric steel
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x84x87 mm |
|---|---|
| Nose shape | long |
| Length of noses | 46.5 mm |
| Length | 200 mm |
| Weight | 143 g |
Show UNSPSC/ECL@SS
£ 20.94 excl. VAT
/ Each
£ 25.13 incl. VAT
- Delivery usually within ( 14 ) days