RHP BEARING UNIT SFT35

Bearing Unit

See technical informationSee documents
References
RHP:SFT35
Rubix:1274565
Manufacturer :SFT35 R
EAN:00747023027590
brand logo
Technical specifications
Inner diameter35 mm
Width46.41 mm
Fixation centre-to-centre distance130 mm
See all Specifications
Documents

Product details : RHP BEARING UNIT SFT35


Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT35 - RHP Cast Iron Flange Bearing Unit - 35mm Shaft Diameter

Technical specifications


Attributes
Logistic Weight1400 g
Inner diameter35 mm
Width46.41 mm
Fixation centre-to-centre distance130 mm
Materialcast iron
Height155.5 mm
Length95.5 mm
Seriessft
Total bearing width95.5 mm
Diameter of fixation holes12 mm
Number of holes2
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Outer diameter95.5 mm
Show UNSPSC/ECL@SS
£ 39.77 excl. VAT
/ Each
£ 47.72 incl. VAT
  • In stock: Next day delivery