SKF Deep groove ball bearing 623 Series
Inner diameter | 3 mm |
---|---|
Outer diameter | 10 mm |
Width | 4 mm |
Logistic Weight | 2 g |
---|---|
Inner diameter | 3 mm |
Outer diameter | 10 mm |
Width | 4 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6.. |
Material | Bearing steel |
Usually arrives within 14 working days