Plummer block housing SNR
Inner diameter | 12 mm |
---|---|
Shaft Height | 30.2 mm |
Logistics dimensions (L x W x H) | 70x70x45 mm |
---|---|
Logistic Weight | 424 g |
Inner diameter | 12 mm |
Shaft Height | 30.2 mm |
Fixation centre-to-centre distance | 47 mm |
Series | ESPAE200 |
Number of holes | 2 |
Outer diameter | 40 mm |
Width | 19 mm |
Usually arrives within 14 working days