Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC306-18G2 INSERT BEARING
Insert bearing with set screw SNR UC306-18G2, Outer diameter: 72 mm | Inner diameter: 28.575 mm | Width: 43 mm
Insert bearing with set screw SNR
References
snr:
UC306-18G2
rubix:
205A9326
ean:
3413529581078
Technical specifications
Inner diameter
28.575
mm
Outer diameter
72
mm
Width
43
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC306-18G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
28.575
mm
Outer diameter
72
mm
Width
43
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.87
excl. VAT
/
Each
£
27.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1130-30CG, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 22.22 mm
Insert bearing with set screw NTN UC312D1, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 71 mm
Insert bearing with set screw SNR UC.207.G2L4, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR US206G2, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 30 mm
Insert bearing with set screw SNR CUC210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SKF YAR 204-2RF/HVW64, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR UC203-11G2, Outer diameter: 47 mm | Inner diameter: 17.463 mm | Width: 31 mm
Insert bearing with set screw RHP 1050-45KG, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 20 mm
Insert bearing with set screw SNR CUS207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 32 mm
Insert bearing with set screw INA GAY25-XL-NPP-B, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw INA GYE35-KRR-B-FA107-VA-HLA, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Insert bearing with set screw SNR MUC206-20FD, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
Insert bearing with set screw NTN M-AS206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 29 mm
Insert bearing with set screw RHP 1117-16, Outer diameter: 40 mm | Inner diameter: 16 mm | Width: 12 mm
Insert bearing with set screw SNR MUC208-24FD, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm