Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 32060XU TAPERED ROLLER BEARING
Tapered roller bearing NTN 32060XU, Outer diameter: 460 mm | Inner diameter: 300 mm | Width: 100 mm
Tapered roller bearing NTN
References
ntn:
32060XU
rubix:
394A7060
ean:
4547359294538
Technical specifications
Inner diameter
300
mm
Outer diameter
460
mm
Width
100
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 32060XU TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
300
mm
Outer diameter
460
mm
Width
100
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,186.37
excl. VAT
/
Each
£
3,823.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 655/652
Tapered roller bearing SKF T2ED 045, Outer diameter: 95 mm | Inner diameter: 45 mm | Width: 37.71 mm
Tapered roller bearing Timken 48393-90031, Outer diameter: 190.5 mm | Inner diameter: 136.652 mm | Width: 85.852 mm
Tapered roller bearing Timken M 244249-902C6
Tapered roller bearing Timken 36690-30000, Outer diameter: 170.688 mm | Inner diameter: 146.05 mm | Width: 28.702 mm
Tapered roller bearing Timken 759/752B, Outer diameter: 161.925 mm | Inner diameter: 88.9 mm | Width: 17.463 mm
Tapered roller bearing Timken 566/563DC-30000, Outer diameter: 127 mm | Inner diameter: 69.85 mm | Width: 80.96 mm
Tapered roller bearing Timken 48290-90077, Outer diameter: 182.626 mm | Inner diameter: 127 mm | Width: 85.852 mm
Tapered roller bearing Timken 482-90118, Outer diameter: 120 mm | Inner diameter: 69.85 mm | Width: 65.09 mm
Tapered roller bearing Timken 07100-90041, Outer diameter: 50.005 mm | Inner diameter: 25.4 mm | Width: 9.525 mm
Tapered roller bearing Timken JHM534110, Outer diameter: 230 mm | Width: 31 mm
Tapered roller bearing Timken 67388-90020, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing Timken 17580/17520, Outer diameter: 42.863 mm | Inner diameter: 15.875 mm | Width: 16.67 mm
Tapered roller bearing Timken 74850, Outer diameter: 215.9 mm | Width: 34.925 mm
Tapered roller bearing NTN 30318DU, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm