Spherical Roller Thrust Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 210 mm |
Width | 54 mm |
Logistics dimensions (L x W x H) | 54x210x210 mm |
---|---|
Logistic Weight | 7262 g |
Inner diameter | 120 mm |
Outer diameter | 210 mm |
Width | 54 mm |
Material | Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 1700 rpm |
Limit speed | 2800 rpm |
Usually arrives within 14 working days