Axial spherical roller bearing
Inner diameter | 340 mm |
---|---|
Outer diameter | 460 mm |
Width | 73 mm |
Logistic Weight | 33360 g |
---|---|
Inner diameter | 340 mm |
Outer diameter | 460 mm |
Width | 73 mm |
Cage | Brass |
Reference speed | 740 rpm |
Basic static load, axial - C0a | 6600000 N |
Basic dynamic load, axial - Ca | 1410000 N |
Usually arrives within 14 working days