FAG 29336-E1-XL-N1 AXIAL SPHERICAL ROLLER BEARING

Axial Spherical Roller Bearing

See technical information
References
FAG:29336-E1-XL-N1
Rubix:158A0370
Manufacturer :0389999000000
EAN:4012802190014
brand logo
Technical specifications
Inner diameter180 mm
Outer diameter300 mm
Width73 mm
See all Specifications

Product details : FAG 29336-E1-XL-N1 AXIAL SPHERICAL ROLLER BEARING


Strengths

Bearing arrangements are subjected to high and very high axial loads
Dynamic or static misalignments of the shaft relative to the housing, or deflections of the shaft, must be compensated by the bearing under axial loads
Radial forces occur in addition to axial forces (maximum 55% of Fa)
A relatively high speed suitability is required in addition to a high load carrying capacity
High shock type loads must be supported
Bearing parts are to be mounted separately (the bearings are not self‑retaining)

Technical specifications


Attributes
Logistic Weight18222 g
Inner diameter180 mm
Outer diameter300 mm
Width73 mm
Basic static load, axial - C0a4300000 N
Basic dynamic load, axial - Ca1460000 N
Show UNSPSC/ECL@SS
£ 1,194.14 excl. VAT
/ Each
£ 1,432.97 incl. VAT
  • Usually arrives within 14 working days