References
NSK:29244M
Rubix:105A8363
Manufacturer :29244M N
EAN:00029176034138

Product details : NSK SPHERICAL ROLLER BRG 29244M
Applications
Heavy Load Applications
Technical specifications
Attributes
| Logistic Weight | 9500 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 300 mm |
| Width | 48 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 2,079.17 excl. VAT
/ Each
£ 2,495.00 incl. VAT
- Usually arrives within 14 working days
