Thrust ball bearing SNR 51111, Inner diameter: 55 mm | Outer diameter: 78 mm | Width: 16 mm
SNR - Thrust Ball Bearing - 51100
See technical informationReferences
SNR:51111
Rubix:204A8467
EAN:3413520103286

Product details : SNR 51111 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x78x16 mm |
|---|---|
| Logistic Weight | 236 g |
| Inner diameter | 55 mm |
| Outer diameter | 78 mm |
| Width | 16 mm |
| Type of bearing | simple effect |
| Series | 51100 |
| Material | chrome steel (gcr15 / sae 52100) |
| Cage | steel |
| Weight | 0.22 kg |
| Thickness | 16 mm |
| Reference speed | 4000 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 34800 N |
Show UNSPSC/ECL@SS
£ 16.75 excl. VAT
/ Each
£ 20.10 incl. VAT
- Delivery usually within ( 3 ) days
