NTN - Thrust Ball Bearing - 51200
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 47x47x15 mm |
---|---|
Logistic Weight | 111 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 15 mm |
Series | 51200 |
Basic static load, axial - C0a | 50500 N |
Basic dynamic load, axial - Ca | 27800 N |
Usually arrives within 14 working days