Thrust Ball Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 120 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x120x120 mm |
---|---|
Logistic Weight | 642 g |
Inner diameter | 90 mm |
Outer diameter | 120 mm |
Width | 22 mm |
Series | 511 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2600 rpm |
Limit speed | 3800 rpm |
Basic static load, axial - C0a | 208000 N |
Basic dynamic load, axial - Ca | 59200 N |
In stock: Next day delivery