Thrust ball bearings 512.. Series
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x26x26 mm |
---|---|
Logistic Weight | 30 g |
Inner diameter | 10 mm |
Outer diameter | 26 mm |
Width | 11 mm |
Series | 512 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 8000 rpm |
Limit speed | 11000 rpm |
Basic static load, axial - C0a | 18600 N |
Basic dynamic load, axial - Ca | 12700 N |
Usually arrives within 14 working days