Axial deep groove ball bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 215 mm |
Width | 89 mm |
Logistics dimensions (L x W x H) | 89x215x215 mm |
---|---|
Logistic Weight | 10600 g |
Inner diameter | 130 mm |
Outer diameter | 215 mm |
Width | 89 mm |
Series | 522..-MP |
Material | Steel |
Cage | Brass |
Reference speed | 2550 rpm |
Limit speed | 1950 rpm |
Basic static load, axial - C0a | 730000 N |
Basic dynamic load, axial - Ca | 236000 N |
Usually arrives within 14 working days